2 pieces in stock at Vaughan, ON as of 1:25 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 1:25 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Battery Requirement | 8 "AA" batteries (included) |
| EAN | 4050641018076 |
| Automatic, touch-free dispensing |
| Quantity control guarantees economical use |
| Accurate dosage (3ml and 5ml output) |
| Permanently sealed |
| No waste |
| Secure, convenient, no-mess |
| Professional-quality product |
| Easy Installation - mounts directly to the wall |
| Requires 8 "AA" batteries (included) |
| Requires 4 screws and 4 anchors (included) |
| Improves hygiene and dramatically reduces product consumption |
| Metered 3ml and 5ml outputs allow for controlled dispensing and reduced waste. |
| Infra-red sensor assures dose only when hand is in position |
| No access to the product in cartridge except through dispenser |
| Disposable cartridge empties 100% |
| Easy reloading with cartridge locked in place |
| Made of high quality, robust and strong components |
| Indication for dispensing- the arrow lights up |
| Indication for low batteries- the arrow blinks slowly |
| Indication for empty batteries- the arrow blinks fast |